Beli sepeda fixie di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Rainproof Bicycle Light (Lampu Sepeda)Deskripsi:Produk ini juga sering disebut dengan Rainproof Bicycle Lightatribut:
- Light Source: High brightness white LED x 3
- Material: Body / ABS resin, lens / P acrylic resin, handle holder / ABS resin
- Luminous Intensity (cd): 210
- Protection Class: IPX3
- Brightness (Lm): 19
- Battery Life (hour): Lit / approx. 24, flashing / approx. 48 (when using domestic alkaline batteries)
- Dimensions (mm): 33 x 30 x 83 (with handle holder attached)
- Lighting Time (hour): 24
- Mounting Diameter (Φmm): Handle diameter 20-33.4
- Power generation method: Dry cell
- Suitable Battery: AAA battery x 3
- Types of Light Bulb: LED
- Kitz 10K Cast Iron Ball Valve (Full Bore) 10FCT Seriesatribut:
- Material (stem): SUS403
- Material (ball seat): PTFE
- Material (Packing): PTFE
- Material (Gasket): PTFE
- Material (Handle): FCD400-15
- Ball Material: SCS13A/SUS304/SUS304TP
- Body Material: FC200
- Bore Diameter: Full bore
- Cap Material: FC200
- Class: 10K
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, steam
- Handle Shape: Lever type
- Shape: straight
- Type: cast iron
- Kitz 10K Cast Iron Ball Valve (Full Bore) 10FCT Seriesatribut:
- Material (stem): SUS403
- Material (ball seat): PTFE
- Material (Packing): PTFE
- Material (Gasket): PTFE
- Material (Handle): FCD400-15
- Ball Material: SCS13A/SUS304/SUS304TP
- Body Material: FC200
- Bore Diameter: Full bore
- Cap Material: FC200
- Class: 10K
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, steam
- Handle Shape: Lever type
- Shape: straight
- Type: cast iron
- Kitz 10K Cast Iron Ball Valve (Full Bore) 10FCTB Seriesatribut:
- Class: 10K
- Bore Diameter: Full bore
- Connection Method: Pipe flanges
- Fluid Used: Water, oil, steam
- Handle Shape: Lever type
- Shape: straight
- Type: cast iron
- TABLECRAFT PRODUCTS COMPANY Cutting Board & Cutting Board RackDeskripsi:Cutting board sets are color-coded to prevent cross-contamination, dedicating each board to a specific food type, such as vegetables, poultry, and seafood.atribut:
- UNSPSC: 53141630
- Features: Flexible
- Material: Polypropylene
- NSF-certified: Yes
- Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)atribut:
- Material (Handle): SUS430
- Material (ball seat): PTFE
- Material (Body cap): C3771BE
- Ball Material: C3771BE (Ni-Cr plating)
- Body Material: C3771BE
- Bore Diameter: Standard bore
- Class: 400 type
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, gas, steam
- Handle Shape: Lever type
- Material (Packing): Fiberglass entry PTFE
- Shape: straight
- Valve Type: Ball valve
- Kitz 10K Stainless Steel Ball Valve (10 UM Series)atribut:
- Material (stem): SUS316
- Cap Material: SCS14A
- Material (ball seat): PTFE
- Material (Packing): PTFE
- Material (Gasket): PTFE
- Ball Material: SCS14A/SUS316
- Bore Diameter: Full bore
- Class: 10K
- Connection Method: The screw-shaped
- Handle Shape: Lever type
- Material (Handle): FCD400-15
- Shape: straight
- Kitz 400 Type Ductile Ball Valve (Reduce Tobear) STZ Seriesatribut:
- Material (Handle): SUS430
- Material (Packing): PTFE
- Material (Gasket): PTFE
- Cap Material: FCD-S
- Ball Material: C3771BE+Ni-Cr-plated
- Body Material: FCD-S
- Bore Diameter: Redeyusutoboa
- Class: 400 type
- Connection Method: The screw-shaped
- Handle Shape: Lever type
- Material (ball seat): Fiberglass entry PTFE
- Material (stem): Dezincification brass rod+Ni-Cr-plated
- Shape: straight
- Type: Ductile
- Valve Type: Ball valve
- Kitz Brass Ball Valve Standard Bore T SeriesDeskripsi:It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
- Kitz 10K Cast Iron Gate Valve with Flange Type, with Indicator 10 FCHI Seriesatribut:
- Class: 10K
- Body Material: FC300
- Material (Handle): FC250
- Material (Sheet): CAC406
- Material (bonnet): FC300
- Material (stem): C3771BE
- Bantex Map Ordner Plastik Ring Mekanik A4 (Binder)Deskripsi:Ordner / LAF Bantex PP terdiri dari 23 pilihan warna, dilengkapi dengan mekanik pengunci rado dan diperkuat dengan lapisan ganda pada bagian bawah ordner untuk menghindari goresan pada meja/kabinet. Pengunci rado membuat ordner tidak mudah roboh. Dilengkapi pula dengan label yang dapat diganti dan finger ring untuk mempermudah pengambilan ordner pada rak/kabinet.atribut:
- Capacity (cm): 7
- Kitz Cast Iron Pneumatic Ball Valve Flange Type (Full Bore)atribut:
- Material (stem): SUS403
- Material (ball seat): PTFE
- Material (Packing): PTFE
- Material (Gasket): PTFE
- Cap Material: FC200
- Ball Material: SCS13A/SUS304/SUS304TP
- Body Material: FC200
- Bore Diameter: Full bore
- Class: 10K
- Connection Method: Pipe flanges
- Method: floating
- Pressure: Temperature reference (SUS34)
- Shape: straight
- TONBO Cutting Boardatribut:
- Color: White
- Heat Resistant Temperature: 100°C
- Material: Polypropylene (PP)
- Rubber Part Materials: TPR
- CATEYE Mudguard TailDeskripsi:Rear reflective equipment (tail) is an essential item for night driving.Mudguard mounting typeatribut:
- Color: Black
- Renovo Cutting Board Kitchen SinkDeskripsi:RENOVO AF-C02Cutting board kitchen sink for WS8550atribut:
- Color: Wood
Daftar Harga sepeda fixie Terbaru January 2026
| monotaro Rainproof Bicycle Light (Lampu Sepeda) | Rp64.900 |
| Dunia Horeca HDPE Cutting Board | Rp369.900 |
| Kitz 10K Cast Iron Ball Valve (Full Bore) 10FCT Series | Rp859.900 |
| Kitz 10K Cast Iron Ball Valve (Full Bore) 10FCT Series | Rp839.900 |
| Kitz 10K Cast Iron Ball Valve (Full Bore) 10FCTB Series | Rp2.199.900 |
| TABLECRAFT PRODUCTS COMPANY Cutting Board & Cutting Board Rack | Rp719.900 |
| Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup) | Rp279.900 |
| Kitz 10K Stainless Steel Ball Valve (10 UM Series) | Rp1.999.900 |
| Kitz 400 Type Ductile Ball Valve (Reduce Tobear) STZ Series | Rp359.900 |
| Kitz Brass Ball Valve Standard Bore T Series | Rp249.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)



















































































































































/P102247879-1.jpg)

%2010FCT%20Series/P103052010-1.jpg)
%2010FCT%20Series/P103048831-1.jpg)
%2010FCTB%20Series/P103051774-1.jpg)

%20ZS%20Series%20(Katup)/P103051853-1.jpg)
/P103048655-1.jpg)
%20STZ%20Series/P103052001-1.jpg)



/h3P102267615-21.jpg)

/P103048345-1.jpg)